Specifications
Dimensions
- Overall Length71.3 mm
Details
- ActuationDirect Acting Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.11 (A to R) Cv, 0.15 (P to A) Cv
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature RangeMaximum of 122 °F
- Piping TypeBody Ported
- Response Time15 ms
- Seal MaterialRubber
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Electrical EntryGrommet
- Solenoid Power Consumption4 (dc) W
- Solenoid Supply Voltage24 V dc
- Standards MetISO VG32, JIS B 8374-1981
- Valve FunctionPoppet
Overview
Mfr description
VKF332-5HS-M5 VALVE, SOL 24VDC