Motion
VKF332V-5DZ-M5

SMC CORP OF AMERICA
VKF332V-5DZ-M5

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02010687
MFR #VKF332V-5DZ-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VKF332V-5DZ-M5

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02010687
MFR #VKF332V-5DZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VKF332V-5DZ-M5 VALVE, SGL SOL, BODY

Specifications

  • Piping Type
    Body Ported
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.11 (A to R) Cv, 0.15 (P to A) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    14 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Overall Height
    63 mm
  • Overall Length
    71.5 mm
  • Overall Width
    27 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    4.3 (dc) W
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought