Motion
VKF332V-5G-01

SMC CORP OF AMERICA
VKF332V-5G-01

VALVE, SOL, BODY PORTED
MI ITEM #02010689
MFR #VKF332V-5G-01
List Price$40.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VKF332V-5G-01

VALVE, SOL, BODY PORTED
MI ITEM #02010689
MFR #VKF332V-5G-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.96/each for your price

Overview

Mfr description
VKF332V-5G-01 VALVE, SGL SOL, BODY P

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    14 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Port Sizes
    1/8 BSPT
  • Manufacturer Product Page
  • Valve Function
    Poppet
  • Series
    VK300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text