Motion
VKF334-5GS
Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #02010705
MFR #VKF334-5GS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #02010705
MFR #VKF334-5GS

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VKF334-5GS VALVE, SGL SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.14 (A to R) Cv, 0.15 (P to A) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    Maximum of 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    M5x0.8
  • Manufacturer Product Page
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Description Keyword
    Subplate Not Included
  • Overall Height
    43.5 mm
  • Overall Length
    68 mm
  • Overall Width
    68 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    4 (dc) W
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text