Motion
NVFR2110-6D-02T

SMC CORP OF AMERICA
NVFR2110-6D-02T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, DIN Terminal, Base Mounted Non Plug-In, 1/4 in
MI ITEM #02010708
MFR #NVFR2110-6D-02T
List Price$76.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFR2110-6D-02T

Solenoid-Operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, DIN Terminal, Base Mounted Non Plug-In, 1/4 in
MI ITEM #02010708
MFR #NVFR2110-6D-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.02/each for your price

Overview

Mfr description
NVFR2110-6D-02T VALVE SGL NON PLUGIN

Specifications

  • Piping Type
    Base Mounted Non Plug-In
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPTF
  • Subplate Port Size
    1/4 NPTF
  • Manufacturer Product Page
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text