Motion
VM-02C
Vfm/vzm, Actuator Part - 5 Ports, 2 Position, One-Way Roller Lever Operated
Mi Item #02010731
MFR #VM-02C
Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vfm/vzm, Actuator Part - 5 Ports, 2 Position, One-Way Roller Lever Operated
Mi Item #02010731
MFR #VM-02C

Mfr description
VM-02C CAM LEVER-PLAS.
  • Actuator replacements are available for all styles
  • Mechanical operation actuators available in 5 styles
  • Manual operation actuators available in 6 styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.50/each

Specifications

Dimensions

  • Weight
    23 g

Details

  • Actuator Type
    One-Way Roller Lever
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Standards Met
    RoHS
  • Valve Function
    5 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)