Specifications
Dimensions
- Weight31.75144 g
Details
- Actuator TypeOne-Way Operation Roller Lever
- Country of OriginJP
- Manufacturer Product Page
- Number Of Ports5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)