Motion
VM1010-4NU-02

SMC CORP OF AMERICA
VM1010-4NU-02

Micro Mechanical Air Control Valve - Body Ported, 4 mm Port, 3 Ports, 2 Position, One-Way Roller Lever Operated, 0 MPa MIN Pressure, +0.8 Mpa2 MAX Pressure
Mi Item #02010818
MFR #VM1010-4NU-02
Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM1010-4NU-02

Micro Mechanical Air Control Valve - Body Ported, 4 mm Port, 3 Ports, 2 Position, One-Way Roller Lever Operated, 0 MPa MIN Pressure, +0.8 Mpa2 MAX Pressure
Mi Item #02010818
MFR #VM1010-4NU-02

Mfr description
VM1010-4NU-02 VALVE MECH
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.76/each

Specifications

Dimensions

  • Inlet Size
    4 mm
  • Outlet Size
    4 mm
  • Overall Height
    27.8 mm
  • Overall Length
    50.3 mm
  • Overall Width
    11 mm
  • Port 1 Size/Type
    2.5 mm (Tube ID) Barbed
  • Port 2 Size/Type
    3 mm (Tube ID) Barbed
  • Port Size
    4 mm
  • Valve Positioner Travel
    4.5 mm
  • Weight
    12 g

Details

  • Actuator Type
    One-Way Roller Lever
  • Body Material
    PBT
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1 mm²
  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Maximum Working Pressure
    116 psi, 0.8 MPa
  • Minimum Operating Pressure
    0 MPa
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to +0.8 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Push-to-Connect
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)