Motion
VM1010-4NU-08

SMC CORP OF AMERICA
VM1010-4NU-08

Mechanical Valve with 3 Ports
MI ITEM #02010820
MFR #VM1010-4NU-08
List Price$21.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM1010-4NU-08

Mechanical Valve with 3 Ports
MI ITEM #02010820
MFR #VM1010-4NU-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.90/each for your price

Overview

Mfr description
VM1010-4NU-08 VALVE MECHL PT PORTED
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
  • Style of valve: N.C. poppet
  • Number of ports: 2 or 3
  • Piping: side or bottom

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Toggle Lever
  • Minimum Operating Pressure
    0 MPa
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    1 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    0 to +0.8 Mpa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Normal State
    Normally Open
  • Port 1 Size/Type
    2.5 mm (Tube ID) Barbed
  • Port 2 Size/Type
    3 mm (Tube ID) Barbed
  • Valve Function
    Poppet
  • Valve Positioner Travel
    40 °
  • Body Material
    PBT
  • Overall Length
    58.4 mm
  • Overall Width
    11 mm
  • Overall Height
    30 mm
  • Standards Met
    JIS
  • Weight
    20 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text