Motion
VM1011-4N-00
Micro Mechanical Air Control Valve - Bottom Ported, 4 mm Port, 3 Ports, 2 Position, Push Button Operated, 0.0007 psi, 5 Pa MIN Pressure, 0.8 MPa, 116.03 psi MAX Pressure
Mi Item #02010827
MFR #VM1011-4N-00
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mechanical Air Control Valve - Bottom Ported, 4 mm Port, 3 Ports, 2 Position, Push Button Operated, 0.0007 psi, 5 Pa MIN Pressure, 0.8 MPa, 116.03 psi MAX Pressure
Mi Item #02010827
MFR #VM1011-4N-00

Mfr description
VM1011-4N-00 VALVE, MECH
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Inlet Size
    4 mm
  • Outlet Size
    4 mm
  • Port 1 Size/Type
    4 mm
  • Port 2 Size/Type
    4 mm
  • Port Size
    4 mm
  • Valve Positioner Travel
    0.1890 in, 4.80 mm
  • Weight
    6 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Maximum Operating Pressure
    0.8 MPa, 116.03 psi
  • Maximum Working Pressure
    116.03 psi, 0.8 MPa
  • Minimum Operating Pressure
    0.0007 psi, 5 Pa
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    Bottom Ported
  • Port Connection Type
    Push-to-Connect
  • Standards Met
    RoHS
  • Valve Function
    2 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)