Motion
VM1100-4N-01
Mechanical Valve with Roller Lever, 2 Ports
MI ITEM #02010831
MFR #VM1100-4N-01
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Roller Lever, 2 Ports
MI ITEM #02010831
MFR #VM1100-4N-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • Overall Height
    31.7 mm
  • Overall Length
    36.1 mm
  • Overall Width
    11 mm
  • Port 1 Size/Type
    2.5 mm (Tube ID) Barbed
  • Valve Positioner Travel
    4.5 mm
  • Weight
    11 g

Details

  • Actuator Type
    Roller Lever
  • Body Material
    PBT
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1 mm²
  • Flow Direction
    2-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Normal State
    Normally Open
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to +0.8 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Barbed
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Poppet

Overview

Mfr description
VM1100-4N-01 VALVE, MECHANICAL
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
  • Style of valve: N.C. poppet
  • Number of ports: 2 or 3
  • Piping: side or bottom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought