Specifications
Dimensions
- Weight11 g
Details
- Actuator TypeRoller Lever
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv0.5 Cv
- Manufacturer Product Page
- Number Of Ports2
Overview
Mfr description
VM1100-4NU-01 VALVE MECH
- Fluid: air
- Operating pressure: 5 to 0.8MPa
- Effective area (Cv): 1mm 2 (0.055)
- Style of valve: N.C. poppet
- Number of ports: 2 or 3
- Piping: side or bottom