Motion
NVFR2400R-5FZ-X90

SMC CORP OF AMERICA
NVFR2400R-5FZ-X90

VALVE, VITON, EXTERNAL PILOT
MI ITEM #02010839
MFR #NVFR2400R-5FZ-X90
List Price$116.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFR2400R-5FZ-X90

VALVE, VITON, EXTERNAL PILOT
MI ITEM #02010839
MFR #NVFR2400R-5FZ-X90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.41/each for your price

Overview

Mfr description
NVFR2400R-5FZ-X90 VALVE, VITON, EXTE

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VFR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text