Motion
VM1110-4N-01
Mechanical Valve with Roller Lever, 2 Ports
MI ITEM #02010840
MFR #VM1110-4N-01
Price$16.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Roller Lever, 2 Ports
MI ITEM #02010840
MFR #VM1110-4N-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.70/each

Specifications

Dimensions

  • Weight
    11 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.5 Cv
  • Manufacturer Product Page
  • Number Of Ports  
    2

Overview

Mfr description
VM1110-4N-01 VALVE MECHL PT PORTED
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
  • Style of valve: N.C. poppet
  • Number of ports: 2 or 3
  • Piping: side or bottom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought