Motion
VM1110-4N-02
Micro Mechanical Air Control Valve - 2 Port, Roller Lever Operated
MI ITEM #02010842
MFR #VM1110-4N-02
List Price$17.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mechanical Air Control Valve - 2 Port, Roller Lever Operated
MI ITEM #02010842
MFR #VM1110-4N-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.76/each for your price

Overview

Mfr description
VM1110-4N-02 VALVE MECHL PT PORTED
  • Fluid: air
  • Operating pressure: 5 to 0.8MPa
  • Effective area (Cv): 1mm 2 (0.055)
  • Style of valve: N.C. poppet
  • Number of ports: 2 or 3
  • Piping: side or bottom

Specifications

  • Number Of Ports
  • Actuator Type
    Roller Lever
  • Weight
    0.06 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text