Specifications
Dimensions
- Overall Height44 mm
- Overall Length63 mm
- Overall Width17 mm
- Port 1 Size/Type1/8 BSPT
- Valve Positioner Travel3.5 mm
- Weight0.30 lbs
Details
- Actuator TypeRoller Plunger
- Body MaterialZinc
- Flow Coefficient Cv Flow Factor Kv2.5 mm²
- Flow Direction2-Way
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure-100 kPa
- Normal StateNormally Open
- Operating MediumAir, Inert Gas
- Operating Pressure Range-100 kPa to +1 MPa
- Operating Temperature Range-5 to +60 °C
- Piping TypeBody Ported
- Port Connection TypeThreaded
- Port GenderFemale
- Seal MaterialNitrile
- Standards MetJIS
- Valve FunctionPoppet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)