Motion
VM132-M5-34G
Manual Mechanical Air Control Valve - Body Ported, M5 x 0.8 Port, 3 Ports, 2 Position, Selector Operated
Mi Item #02010950
MFR #VM132-M5-34G
Price$26.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - Body Ported, M5 x 0.8 Port, 3 Ports, 2 Position, Selector Operated
Mi Item #02010950
MFR #VM132-M5-34G

Mfr description
VM132-M5-34G VALVE MECHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.05/each

Specifications

Dimensions

  • Inlet Size
    M5
  • Outlet Size
    M5 x 0.8
  • Port Size
    M5 x 0.8
  • Weight
    0.38541 lbs

Details

  • Actuator Type
    Selector
  • Flow Direction
    3-Way
  • Knob Color
    Green
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)