Motion
VM220-02-33
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Push Button Operated
MI ITEM #02010973
MFR #VM220-02-33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported, 2 Port, 2 Position, Push Button Operated
MI ITEM #02010973
MFR #VM220-02-33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VM220-02-33 VALVE MECHL

Specifications

  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Actuator Type
    Push Button
  • Minimum Operating Pressure
    0 MPa
  • Maximum Operating Pressure
    +1 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    19 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    0 to +1 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Normal State
    Normally Open
  • Port 1 Size/Type
    1/4 BSPT
  • Valve Function
    Poppet
  • Valve Positioner Travel
    6.5 mm
  • Body Material
    Aluminum
  • Overall Length
    90.6 mm
  • Overall Width
    25 mm
  • Overall Height
    40 mm
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text