Motion
VM230-02-34B
Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Twist Selector Operated
Mi Item #02010992
MFR #VM230-02-34B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - Body Ported, 3 Port, 2 Position, Twist Selector Operated
Mi Item #02010992
MFR #VM230-02-34B

Mfr description
VM230-02-34B VALVE MECHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    102.1 mm
  • Overall Width
    25 mm
  • Port 1 Size/Type
    1/4 BSPT
  • Valve Positioner Travel
    90 °
  • Weight
    0.39 lbs

Details

  • Actuator Type
    Twist Selector
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    19 mm²
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Normal State
    Normally Open
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)