Motion
VM-30AB
Mechanical Valve with Push Button (Mushroom)
Mi Item #02011000
MFR #VM-30AB
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Push Button (Mushroom)
Mi Item #02011000
MFR #VM-30AB

Mfr description
VM-30AB PUSH BUTTON, MUSHROOM (BLACK
  • Actuator replacements for VM100, VM200,VM400 and VM800
  • Roller levers, plungers, toggle levers, rod levers,push buttons and twist selectors
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • Weight
    58 g

Details

  • Actuator Type
    Push Button (Mushroom)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)