Motion
VM-30CB
Mechanical Valve with Push Button (Mushroom)
Mi Item #02011005
MFR #VM-30CB
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Push Button (Mushroom)
Mi Item #02011005
MFR #VM-30CB

Mfr description
VM-30CB PUSH-BUTTON, MUSHROOM (BLACK
  • Actuator replacements are available for all styles
  • Mechanical operation actuators available in 5 styles
  • Manual operation actuators available in 6 styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Weight
    49 g

Details

  • Actuator Type
    Push Button (Mushroom)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)