Motion
VM-30CG
VFM/VZM, Actuator Parts - 5 Ports, Push Button (Mushroom) Operated
Mi Item #02011006
MFR #VM-30CG
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFM/VZM, Actuator Parts - 5 Ports, Push Button (Mushroom) Operated
Mi Item #02011006
MFR #VM-30CG

Mfr description
VM-30CG PUSH-BUTTON, MUSHROOM (GREEN
  • Actuator replacements are available for all styles
  • Mechanical operation actuators available in 5 styles
  • Manual operation actuators available in 6 styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Weight
    49 g

Details

  • Actuator Type
    Push Button (Mushroom)
  • Country of Origin
    US
  • Manufacturer Product Page
  • Number Of Ports  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)