Motion
VM-30CR
Vfm/vzm, Actuator Part - 5 Ports, Push Button Operated
Mi Item #02011007
MFR #VM-30CR
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vfm/vzm, Actuator Part - 5 Ports, Push Button Operated
Mi Item #02011007
MFR #VM-30CR

Mfr description
VM-30CR PUSH-BUTTON, MUSHROOM (RED)
  • Actuator replacements are available for all styles
  • Mechanical operation actuators available in 5 styles
  • Manual operation actuators available in 6 styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Weight
    49 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Knob Color
    Red
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Pilot Type
    External Pilot
  • Standards Met
    RoHS
  • Valve Function
    5 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)