Motion
VM-32AB
Mechanical Valve with Push Button (Flat Long Head)
Mi Item #02011008
MFR #VM-32AB
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Push Button (Flat Long Head)
Mi Item #02011008
MFR #VM-32AB

Mfr description
VM-32AB PUSH BUTTON, EXTENDED (BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Weight
    51 g

Details

  • Actuator Type
    Push Button (Flat Long Head)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)