Overview
Mfr description
VM-33C PUSH-BUTTON, FLUSH
- Actuator replacements are available for all styles
- Mechanical operation actuators available in 5 styles
- Manual operation actuators available in 6 styles
- Push button and twist selector actuators offered in 4 colors
Specifications
- Country of OriginJP
- Number Of Ports
- Actuator TypePush Button (Flat Head)
- Weight47 g
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data