Specifications
Dimensions
- Weight52.16308 g
Details
- Actuator TypeSelector (2 Position)
- Country of OriginJP
- Manufacturer Product Page
- Number Of Ports5
- Number Of Positions2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)