Overview
Mfr description
VM-34AG SELECTOR-SW 90-DEG (GREEN)
- Actuator replacements for VM100, VM200,VM400 and VM800
- Roller levers, plungers, toggle levers, rod levers,push buttons and twist selectors
Specifications
- Country of OriginJP
- Number Of Ports
- Number Of Positions2
- Actuator TypeSelector (2 Position)
- Weight49.89512 g
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data