Motion
VM-34AR
Mechanical Valve with Selector (2 Position)
MI ITEM #02011020
MFR #VM-34AR
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Selector (2 Position)
MI ITEM #02011020
MFR #VM-34AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.26/each

Specifications

Dimensions

  • Weight
    48 g

Details

  • Actuator Type
    Selector (2 Position)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2

Overview

Mfr description
VM-34AR SELECTOR-SW 90 DEG (RED)
  • Actuator replacements for VM100, VM200,VM400 and VM800
  • Roller levers, plungers, toggle levers, rod levers,push buttons and twist selectors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought