Motion
VM-34CG
Mechanical Valve with Selector (2 Position)
Mi Item #02011022
MFR #VM-34CG
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Selector (2 Position)
Mi Item #02011022
MFR #VM-34CG

Mfr description
VM-34CG SELECTOR 90 DEGREE (GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Weight
    47.627 g

Details

  • Actuator Type
    Selector (2 Position)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)