Motion
VM-34CR
Mechanical Valve with Selector (2 Position)
MI ITEM #02011023
MFR #VM-34CR
List Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Selector (2 Position)
MI ITEM #02011023
MFR #VM-34CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.05/each for your price

Overview

Mfr description
VM-34CR SELECTOR 90 DEGREE (RED)
  • Actuator replacements are available for all styles
  • Mechanical operation actuators available in 5 styles
  • Manual operation actuators available in 6 styles
  • Push button and twist selector actuators offered in 4 colors

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Selector (2 Position)
  • Weight
    48 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text