Motion
VM-36C
Mechanical Valve with Key Selector (2 Position)
Mi Item #02011025
MFR #VM-36C
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Key Selector (2 Position)
Mi Item #02011025
MFR #VM-36C

Mfr description
VM-36C KEY SELECTOR (METAL)
  • Actuator replacements are available for all styles
  • Mechanical operation actuators available in 5 styles
  • Manual operation actuators available in 6 styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Weight
    67 g

Details

  • Actuator Type
    Key Selector (2 Position)
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)