Motion
VM430-01-02
Mechanical Valve with One-Way Operation Roller Lever
MI ITEM #02011029
MFR #VM430-01-02
List Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with One-Way Operation Roller Lever
MI ITEM #02011029
MFR #VM430-01-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.10/each for your price

Overview

Mfr description
VM430-01-02 VALVE, MECHL 1/8"PT
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
  • Ambient and fluid temperature: -5° to 60°C (no freezing)
  • Port size (nominal size): Rc(PT) 1/8 (6A)

Specifications

  • Country of Origin
    US
  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Number Of Ports
  • Number Of Positions
    2
  • Actuator Type
    Roller Lever
  • Minimum Operating Pressure
    -100 kPa
  • Maximum Operating Pressure
    +1 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Normal State
    Normally Open
  • Port 1 Size/Type
    1/8 BSPT
  • Valve Function
    Spool
  • Valve Positioner Travel
    9 mm
  • Body Material
    Aluminum
  • Overall Length
    102 mm
  • Overall Width
    21 mm
  • Overall Height
    35 mm
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    150 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text