Motion
PNR1/2RS

NTN
PNR1/2RS

Pillowblock - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02011034
MFR #PNR1/2RS
Price$111.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PNR1/2RS

Pillowblock - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02011034
MFR #PNR1/2RS

Mfr description
PNR1/2RS PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Bolt Center To Center Length
    3.6000 in
  • Bore Diameter
    1/2 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359494358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)