Motion
JELP-1.1/8

NTN
JELP-1.1/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02011048
MFR #JELP-1.1/8
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELP-1.1/8

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02011048
MFR #JELP-1.1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    47.625 mm
  • Bolt Center To Center Length
    117.475 mm
  • Bore Diameter
    1-1/8 in
  • Overall Length
    165.10 mm

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal Type
    Contact/Lip
  • Series
    JELP
  • UPC_NO
    4547359080988

Overview

Mfr description
JELP-1.1/8 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text