Motion
JELP-1.1/4S

NTN
JELP-1.1/4S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02011055
MFR #JELP-1.1/4S
List Price$149.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELP-1.1/4S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02011055
MFR #JELP-1.1/4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.87/each for your price

Overview

Mfr description
JELP-1.1/4S PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    117.475 mm
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    165.1 mm
  • Base Width
    47.625 mm
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    JELP
  • UPC_NO
    4547359080971
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text