Motion
JELP-2S

NTN
JELP-2S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02011069
MFR #JELP-2S
Your Price$262.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELP-2S

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02011069
MFR #JELP-2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$262.49/each(List $266.16)

Overview

Mfr description
JELP-2S PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2 in
  • Bolt Center To Center Length
    6.2188 in
  • Base To Bore Centerline
    2.2500 in
  • Bearing Number
    A-JEL210-200D1
  • Duty Type
    Medium Duty
  • Housing ID
    P210D1V50
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Length
    8.1250 in
  • Base Width
    2.3750 in, 60.3 mm
  • Overall Width
    2.3750 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    7950 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Max Rpm
    3100 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Series
    JELP
  • Replacement Bearing
    A-JEL210-200D1
  • UPC_NO
    4547359081091
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359081091
  • Weight
    7.253 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text