Motion
JELP-2

NTN
JELP-2

Pillow Block Ball Bearing Unit - 2 in Bore, Cast Iron Material
MI ITEM #02011073
MFR #JELP-2
Price$319.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
JELP-2

Pillow Block Ball Bearing Unit - 2 in Bore, Cast Iron Material
MI ITEM #02011073
MFR #JELP-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$319.92/each

Specifications

Dimensions

  • Base Width
    2.3750 in, 60.3 mm
  • Bolt Center To Center Length
    6.9375 in
  • Bore Diameter
    2 in
  • Overall Length
    8.6250 in
  • Overall Width
    2.3750 in

Details

  • Bearing Number
    A-JEL211-200D1
  • Country of Origin
    JP
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P211D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359081077
  • Max Rpm
    2900 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9750 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Replacement Bearing
    A-JEL211-200D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359081077

Overview

Mfr description
JELP-2 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text