Motion
VNA101A-6A
VNA (Air Operated), Process Valve for Air
Mi Item #02011076
MFR #VNA101A-6A
Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VNA (Air Operated), Process Valve for Air
Mi Item #02011076
MFR #VNA101A-6A

Mfr description
VNA101A-6A PROCESS VALVE 1/8" PT
  • Air operated type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.48/each

Specifications

Dimensions

  • Orifice Diameter
    10 mm
  • Overall Height
    45 mm
  • Overall Length
    63 mm
  • Overall Width
    27 mm
  • Port 1 Size/Type
    1/8 BSPT
  • Weight
    0.1 kg

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)