Motion
VNA311A-20A-5DZ

SMC CORP OF AMERICA
VNA311A-20A-5DZ

Process valve
MI ITEM #02011085
MFR #VNA311A-20A-5DZ
List Price$110.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNA311A-20A-5DZ

Process valve
MI ITEM #02011085
MFR #VNA311A-20A-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.08/each for your price

Overview

Mfr description
VNA311A-20A-5DZ PROCESS VALVE, 24VDC
  • External pilot solenoid type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
  • Flow rate ranges from Cv of 0.88 to 43
  • Coil rated voltage: AC(50/60Hz) 100V, 200V, DC 24V, others optional
  • Fluid temperature: -5 to 60°C (no freezing)

Specifications

  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    20 mm
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    JIS
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Actuation
    Piloted Solenoid
  • Overall Length
    156 mm
  • Overall Width
    50 mm
  • Overall Height
    93.5 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port 1 Size/Type
    3/4 BSPT
  • Port Gender
    Female
  • Weight
    0.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text