Motion
VNB201CS-15A-B

SMC CORP OF AMERICA
VNB201CS-15A-B

Process valve
MI ITEM #02011122
MFR #VNB201CS-15A-B
List Price$128.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB201CS-15A-B

Process valve
MI ITEM #02011122
MFR #VNB201CS-15A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.38/each for your price

Overview

Mfr description
VNB201CS-15A-B PROCESS VALVE, AIR PI
  • Air operated type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
  • Port size: 1/8 to 2 Rc(PT)
  • Seal material: NBR, FKM, EPR

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    4.8 Cv
  • Orifice Diameter
    15 mm
  • Seal Material
    EPDM
  • Body Material
    Stainless Steel
  • Standards Met
    JIS
  • Operating Pressure Range
    Low Vacuum to +0.5 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Overall Length
    80.5 mm
  • Overall Width
    42 mm
  • Overall Height
    63 mm
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Number Of Ports
    2
  • Port 1 Size/Type
    1/2 BSPT
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Weight
    0.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text