Motion
VNB201CS-N15A-X5

SMC CORP OF AMERICA
VNB201CS-N15A-X5

PROCESS VALVE
MI ITEM #02011128
MFR #VNB201CS-N15A-X5
List Price$123.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB201CS-N15A-X5

PROCESS VALVE
MI ITEM #02011128
MFR #VNB201CS-N15A-X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.50/each for your price

Overview

Mfr description
VNB201CS-N15A-X5 PROCESS VALVE

Specifications

  • Flow Coefficient Cv Flow Factor Kv
    4.8 Cv
  • Orifice Diameter
    15 mm
  • Seal Material
    EPDM
  • Body Material
    Stainless Steel
  • Standards Met
    JIS
  • Operating Pressure Range
    +0.25 to +0.7 MPa
  • Operating Temperature Range
    -5 to +99 °C
  • Solenoid Power Consumption
    2 W
  • Solenoid Allowable Voltage Fluct
    -10 to +15 %
  • Actuation
    Piloted Pneumatic
  • Overall Length
    80.5 mm
  • Overall Width
    15 mm
  • Overall Height
    53 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Port 1 Size/Type
    1/2 in NPT
  • Port Gender
    Female
  • Weight
    550 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text