Motion
NVFR3400-3FZB

SMC CORP OF AMERICA
NVFR3400-3FZB

Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 3 Position
MI ITEM #02011167
MFR #NVFR3400-3FZB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFR3400-3FZB

Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 3 Position
MI ITEM #02011167
MFR #NVFR3400-3FZB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFR3400-3FZB VALVE DBL PLUG-IN BASE

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text