Motion
VNB311A-20A-3D

SMC CORP OF AMERICA
VNB311A-20A-3D

Process valve
MI ITEM #02011177
MFR #VNB311A-20A-3D
Price$97.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB311A-20A-3D

Process valve
MI ITEM #02011177
MFR #VNB311A-20A-3D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$97.25/each

Specifications

Dimensions

  • Orifice Diameter
    20 mm
  • Overall Height
    93.5 mm
  • Overall Length
    156 mm
  • Overall Width
    50 mm
  • Port 1 Size/Type
    3/4 BSPT
  • Weight
    0.9 kg

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    7.4 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    JIS

Overview

Mfr description
VNB311A-20A-3D VALVE, PROCESS
  • External pilot solenoid type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
  • Port size: 1/8 to 2 Rc(PT)
  • Seal material: NBR, FKM, EPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought