Motion
VNB401C-N25A-X5

SMC CORP OF AMERICA
VNB401C-N25A-X5

SMC® VV3Q11-04CU1 Piloted Air Control Valve, Body Ported, 2-Way, 2 Ports, 2-Position, Normally Closed, Port Size: 1"
Mi Item #02011195
MFR #VNB401C-N25A-X5
Price$92.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB401C-N25A-X5

SMC® VV3Q11-04CU1 Piloted Air Control Valve, Body Ported, 2-Way, 2 Ports, 2-Position, Normally Closed, Port Size: 1"
Mi Item #02011195
MFR #VNB401C-N25A-X5

Mfr description
VNB401C-N25A-X5 PROCESS VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.05/each

Specifications

Dimensions

  • Orifice Diameter
    16 mm
  • Overall Height
    90 mm
  • Overall Length
    108 mm
  • Overall Width
    60 mm
  • Port 1 Size/Type
    1 NPT
  • Weight
    1.5 kg

Details

  • Body Material
    Brass
  • Flow Coefficient Cv Flow Factor Kv
    12 Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Operating Pressure Range
    0 to +1 Mpa
  • Operating Temperature Range
    -5 to +99 °C
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Rubber
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)