Motion
NVFR4100-5FZ
Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 2 Position, Single Solenoid
Mi Item #02011214
MFR #NVFR4100-5FZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 2 Position, Single Solenoid
Mi Item #02011214
MFR #NVFR4100-5FZ

Mfr description
NVFR4100-5FZ VALVE SOL/PILOT 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted Plug-In
  • Seal Material
    Rubber
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)