Overview
Mfr description
NVFR4200-5FZ VALVE SOL/PILOT 24VDC
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryConduit Terminal
- Flow Coefficient Cv Flow Factor Kv3.6 Cv
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range32 to 120 °F
- Maximum Operating Pressure101 psi
- Seal MaterialNitrile, Rubber
- Operating MediumAir
- Flow Direction4-Way
- Port Sizes3/8 NPTF
- Manufacturer Product Page
- Standards MetISO VG32, JIS B 8374-1981
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Overall Height110.5 mm
- Overall Length144.5 mm
- Overall Width62 mm
- Response Time50 ms
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Power Consumption1.8 W
- Valve FunctionSpool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data