Motion
VNC201A-15A
Process valve
MI ITEM #02011259
MFR #VNC201A-15A
List Price$79.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process valve
MI ITEM #02011259
MFR #VNC201A-15A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.01/each for your price

Overview

Mfr description
VNC201A-15A COOLANT VALVE 1/2" PT
  • Air operated type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Specifications

  • Orifice Diameter
    15 mm
  • Seal Material
    Nitrile
  • Body Material
    Cast Iron
  • Standards Met
    JIS
  • Operating Pressure Range
    0 to +0.5 Mpa
  • Operating Temperature Range
    -5 to +60 °C
  • Overall Length
    180.5 mm
  • Overall Width
    42 mm
  • Overall Height
    63 mm
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Ports
    2
  • Port 1 Size/Type
    1/2 BSPT
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Weight
    0.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text