Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC212A-15A-1T

VNC (Solenoid), Process Valve for Coolant
MI ITEM #02011283
MFR #VNC212A-15A-1T

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
VNC212A-15A-1T VALVE MEDIA 100VAC
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
  • Seal material: NBR, FKM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text