Motion
VNC311A-20A-1TL

SMC CORP OF AMERICA
VNC311A-20A-1TL

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #02011299
MFR #VNC311A-20A-1TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC311A-20A-1TL

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #02011299
MFR #VNC311A-20A-1TL

Mfr description
VNC311A-20A-1TL VALVE, COOLANT 100VA
  • External pilot solenoid type
  • Orifice size: 7mm to 80mm
  • Port size: 1/8 to 2 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    20 mm
  • Overall Height
    92 mm
  • Overall Length
    192 mm
  • Overall Width
    50 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    3/4 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Description Keyword
    Subplate Not Included
  • Flow Coefficient Cv Flow Factor Kv
    260 Av x 10-6m²
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Normal State
    Normally Closed
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    7.5 @ 50 Hz W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    JIS, JIS 2210 10K
  • Valve Function
    Disc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)