1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA VNC314B-20A-5TZ-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VNC314B-20A-5TZ-B
VNC (Solenoid), Process Valve for Coolant
MI ITEM #
02011320
MFR #
VNC314B-20A-5TZ-B
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
VNC314B-20A-5TZ-B VALVE, COOLANT
External pilot solenoid type
Orifice size: 7mm to 80mm
Port size: 1/8 to 2 inch
Seal material: NBR, FKM
Specifications
Weight
2.16 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data